#2. x 1/4 in. Hex Phillips 1 Piece
#2. x 1/4 in. Hex Phillips 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hardened core for extra strength and long life
- Heat-treated to resist breakage and wear
- Shock-resistant steel for maximum durability
- For driving screws in a variety of different materials
Specifications
- Application:
- Driving Screws
- Bit Sizes:
- #2
- Drill Bit Type:
- Phillips
- Height:
- 1/4 in
- Length:
- 2 in
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Screwdriver Bit
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Weight:
- 0.024 lb