20 V 1/2 in. Max Lithium-Ion Impact Wrench with Ring
This product has been replaced by
Manufacturer Part #DCF921P2
20 V 1/2 in. Max Lithium-Ion Impact Wrench with Ring
Product Details
Product Details
- Compact (5.70 In. Front to back), lightweight (3.4 Lbs) design fits into tight areas
- 3 LEDs with 20-second delay after trigger release, provide visibility without shadows
- XR™ batteries with fuel gauge provide 33% more capacity over standard packs
- Textured anti-slip comfort grip provides comfort and control
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Lithium
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- ETL Listed:
- No
- Height:
- 3-3/4
- Length:
- 5-7/10
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 2300
- Tool Type:
- Impact Wrench Kit
- Torque (In-Lbs):
- 1800 in-lbs
- UL Listed:
- No
- UPC:
- 885911312912
- Volts:
- 20V
- Weight:
- 3.4