This product requires certification to purchase.

20000 RPM Stainless Steel Silver Brazing Wire Wheel

DEWALT

20000 RPM Stainless Steel Silver Brazing Wire Wheel

  • Fast #
  • Part #DDW49204
  • Item #4109566
  • Manufacturer Part #DW49204
4.8 out of 5 Customer Rating
Brand image
DEWALT

20000 RPM Stainless Steel Silver Brazing Wire Wheel

  • Fast #
  • Part #DDW49204
  • Item #4109566
  • Manufacturer Part #DW49204
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High tensile stainless steel wire provides long lasting aggressive brushing action
  • Internal holding plate construction provides reduced knot movement and increased control and brush life
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
5/8 in - 11 in
Diameter
4 in
Height
7-437/500 in
Length
5-197/500 in
Weight
0.54 lb
Characteristics & Features
Color Finish Name
Black, Yellow
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Electrical & Operational Information
RPM
20000
Warranty & Product Information
Application
Grinding, Finishing, Deburring
Product Type
Wire Wheel
UPC
885911225267