20V/60V Flexvolt 15-Amp Battery
20V/60V Flexvolt 15-Amp Battery
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 15. 0 Ah capacity for maximum runtime
- Compatible with 20V max, 60V MAX and 120v MAX tools and all 20V MAX chargers
- 3-led fuel gauge - state of charge indicator
- Operates in outside temperatures down to 0 degrees
Specifications
- Battery Size:
- 20V
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Yellow, Black
- Material:
- Plastic
- Tool Type:
- Battery
- Type:
- DDCB615
- UPC:
- 885911686303
- Volts:
- 20/60V