This product requires certification to purchase.

20V 5 Amp Battery (2-Pack)

DEWALT

20V 5 Amp Battery (2-Pack)

  • Fast #
  • Part #DDCBP5202
  • Item #10384752
  • Manufacturer Part #DCBP520-2
3.5 out of 5 Customer Rating
Brand image
DEWALT

20V 5 Amp Battery (2-Pack)

  • Fast #
  • Part #DDCBP5202
  • Item #10384752
  • Manufacturer Part #DCBP520-2
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 50% More Power - Tackle tough jobs with 50% more power.
  • Longer Lifespan - Help maximize longevity day in and day out with these batteries that deliver an increase of charge cycles over the lifetime of the batteries.
  • Compact Size - Work in tight spaces with an ergonomic design that enhances maneuverability without sacrificing power.
  • Resists Wear-And-Tear - Take on the elements with a durable, over molded base designed to provide a high level of impact resistance.
  • State-Of-Charge - Get quick visibility to your batteries' state-of-charge with the LED indicator to help avoid interruptions.
  • Part Of Our Best Performing Line Of 20V MAX Batteries†† - Innovative battery technologies designed to deliver certainty for the world’s toughest pros.
  • Requires Certification
Characteristics & Features
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Material
Plastic
Tool Type
Battery
Electrical & Operational Information
Volts
20V
Warranty & Product Information
Type
DDCBP5202
UPC
885911836036