This product requires certification to purchase.

20V 5 Amp Lithium-Ion Battery Starter Kit

DEWALT

20V 5 Amp Lithium-Ion Battery Starter Kit

  • Fast #
  • Part #DDCB2052C
  • Item #11403607
  • Manufacturer Part #DCB205-2C
4.7 out of 5 Customer Rating
Brand image
DEWALT

20V 5 Amp Lithium-Ion Battery Starter Kit

  • Fast #
  • Part #DDCB2052C
  • Item #11403607
  • Manufacturer Part #DCB205-2C
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Reliable runtime - take on tough jobs with this battery that delivers a 3 Ah capacity for consistent runtime on the job site
  • State-of-charge - get quick visibility to your battery's state-of-charge with the LED indicator to help avoid interruptions
  • Part of the 20V MAX system - these batteries are compatible with 20V MAX tool's and chargers
  • Requires Certification

Specifications

Battery Type:
Li-ion (Lithium-ion)
Color Finish Name:
Black, Yellow
Number of Tools Included:
2
Tool Type:
Battery
Type:
DDCB2052C
UPC:
885911955935
Volts:
20V
Weight:
3.8