20V 600 ML ADHESIVE GUN KIT
20V 600 ML ADHESIVE GUN KIT
Product Details
Product Details
- Variable Speed Trigger allows for increased control over the flow of your adhesive
- Variable Speed Dial allow for setting maximum and minimum flow rates
- Anti - Drip Feature automatically retracts the plunging rod once trigger is released preventing excess adhesive from dripping out
- Quick Connect Inter-changeable canister trays allows user to quickly change between canister sizes
- LED light assists users with visibility in low light situations
- Hang hook allows for easy storage when not in use
- Made in the USA with global materials
Documents
Specifications
- Battery Size:
- 20V
- Battery Type:
- Lithium
- Color Finish Name:
- Yellow
- Power Source:
- Battery
- Product Type:
- Caulk Gun
- Type:
- DDCE570D1
- UPC:
- 885911454346
- Volts:
- 20V