18V and 20V Lithium-ion Adapter
18V and 20V Lithium-ion Adapter
Package Quantity Info:
Each: 1 Case: 8 Pallet: 640-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with most DEWALT 18V tools
- Allows for use of 20V max batteries in most DEWALT 18V tools
- Requires use of 20V max charger
- Adapter will not fit into DEWALT 18V chargers
- Do not use with premium DeWalt batteries in DC970 or DC759 tools
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- 18V, 20V
- Battery Type:
- Li-ion (Lithium-ion)
- Brand Model Compatibility:
- 18V MAX
- Color Finish Name:
- Black, Yellow
- Depth:
- 2-2/5 in
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 4 in
- Length:
- 5-5/8 in
- Material:
- Bronze
- Number of Batteries Charged at Once:
- 1
- Number of Tools Included:
- 1
- Portable:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Adapter
- UL Listed:
- No
- UPC:
- 885911424523
- Weight:
- 0.5 lb
- Width:
- 17 in