This product requires certification to purchase.

20V Compact Press Tool Kit with CTS Jaws

DEWALT

20V Compact Press Tool Kit with CTS Jaws

  • Fast #
  • Part #DDCE210D2K
  • Item #10233858
  • Manufacturer Part #DCE210D2K
3.5 out of 5 Customer Rating
Brand image
DEWALT

20V Compact Press Tool Kit with CTS Jaws

  • Fast #
  • Part #DDCE210D2K
  • Item #10233858
  • Manufacturer Part #DCE210D2K
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compact inline design for efficient one-handed jaw actuation
  • Included cts jaws for pressing 1/2" - 1-1/4" copper and stainless steel press fittings
  • 180° rotating head to obtain optimal press angle
  • Bright LED illumination of entire press location
  • Tool connect software to automatically track tools and equipment
  • Crimp connect software, an onboard intelligence system that provides the ability to print detailed reports of the date, time, force, and successfully completed presses performed by the tool as well as the tools calibration and service history
  • Shoulder strap hook for convenient portability
  • Requires Certification

Specifications

Battery Size:
20V
Battery Type:
Li-ion (Lithium-ion)
Color Finish Name:
Yellow, Black
Cutting Capacity:
1/2 in - 1-1/4 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Press Tool
Type:
DDCE210D2K
UPC:
885911795715
Volts:
20V