This product requires certification to purchase.

20V COPPER SWAGE TOOL KIT

DEWALT

20V COPPER SWAGE TOOL KIT

  • Fast #
  • Part #DDCE450D1
  • Item #10486665
  • Manufacturer Part #DCE450D1
3.1 out of 5 Customer Rating
Brand image
DEWALT

20V COPPER SWAGE TOOL KIT

  • Fast #
  • Part #DDCE450D1
  • Item #10486665
  • Manufacturer Part #DCE450D1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1/4 in to 1-5/8 in soft copper expansion capacity - complete a wide variety of heating, cooling, and refrigeration workflows with this versatile solution.
  • Up to 3X faster - work fast and expand soft copper in as little as 2 seconds¡.
  • Comprehensive expansion kit - maximize jobsite efficiency with 6 expansion head attachments including 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, and 1-1/8 in (1/4 in, 5/16 in, and 1-5/8 in sold separately).
  • 2-stage adjustable collar - help prevent cracks in soft copper with the 3/8 in expansion head that allows for a partial expansion in position 1 and a full expansion in position 2. the 1/4 in and 5/16 in expansion heads (sold separately) also feature the 2-stage adjustable collar.
  • Auto-rotating expansion heads - produce consistent, even swages suitable for brazing applications.
  • Durability for tough conditions - take on jobs in harsh conditions with expansion heads that feature a durable steel body and nickel-plated steel jaws.
  • Maximize productivity - limit downtime and make up to 620 swages on one battery charge .
  • Convenient performance - work efficiently with fitting-free hvacr installations.
  • Requires Certification

Specifications

Color Finish Name:
Yellow, Black
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Expander
Type:
DDCE450D1
UPC:
885911959032