20V Grease Gun

You last purchased this on
 
DEWALT

20V Grease Gun

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

20V Grease Gun

  • Fast #
  • Part #DDCGG571M1
  • Item #7312802
  • Manufacturer Part #DCGG571M1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 42 in hose length
  • Control grease flow with the variable speed trigger
  • 5 Oz/min volume
  • Pump filter screen prevents dirt and contamination from clogging the pump mechanism
  • High-volume pump pushes up to 5.0 Oz/min for high-flow applications
  • Reach hard to access grease fittings with the 42 in. Flexible hose
  • Integrated no-mar foot design allows operators to rest the tool on flat surfaces
  • Locate hard to see grease fittings in dark work areas with the bright LED
  • Power through clogged grease fittings with a motor that delivers up to 10000 max psi
  • Air-bleeder valve assists in pump priming after cartridge changes
  • Requires Certification

Specifications

Battery Type:
Lithium
Capacity:
16 oz
Corded Cordless:
Cordless
Height:
13-3/8 in
Length:
23-1/2 in
Number of Tools Included:
1
Power Source:
Battery
Pressure - Maximum:
10000 psi
Volts:
20V
Weight:
9.5 lb