This product requires certification to purchase.

20V MAX*/FLEXVOLT ® 5-Amp USB-C Charging Kit

DEWALT

20V MAX*/FLEXVOLT ® 5-Amp USB-C Charging Kit

  • Fast #
  • Part #DDCB094K
  • Item #11406409
  • Manufacturer Part #DCB094K
5 out of 5 Customer Rating
Brand image
DEWALT

20V MAX*/FLEXVOLT ® 5-Amp USB-C Charging Kit

  • Fast #
  • Part #DDCB094K
  • Item #11406409
  • Manufacturer Part #DCB094K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Pallet: 510
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High compatibility: charges all DEWALT20v MAX and FLEXVOLT batteries
  • Charges batteries/personal devices up to 100 W with included usb-c port charger
  • Mobile device charging up to 12 W using included usb-a port
  • Stage 1 and 2 state of charge indicator keeps you aware of power level when charging DEWALT batteries
  • Requires Certification
Characteristics & Features
Color Finish Name
Yellow, Black
Material
Plastic
Number of Batteries Charged at Once
1
Tool Type
Battery Charger
Electrical & Operational Information
Volts
20V
Warranty & Product Information
Type
DDCB094K
UPC
885911724159