20V MAX* 1/2 in. Mid-Range Impact Wrench with Detent Pin Anvil (Tool Only)
20V MAX* 1/2 in. Mid-Range Impact Wrench with Detent Pin Anvil (Tool Only)
Package Quantity Info:
Each: 1 Inner Pack: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Tackle wide range of fastening applications with 600 ft-lbs. of max fastening torque and 800 ft-lbs. of max breakaway torque
- Choose the output level based on the job: control is in your hands with 4 speed settings and a variable speed trigger
- Helps prevent overtightening and fastener run-off with precision wrench control
- Illuminate dark workspaces using the on-tool LED work light
- Built for comfortable use when working in tight spaces with compact and lightweight design
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 20V
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Handle Type:
- Pistol Grip
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Impact Wrench
- Type:
- DDCF892B
- UPC:
- 885911736442
- Volts:
- 20V