20V MAX* 3/4 in. High Torque Impact Wrench with XR POWERSTACK™
20V MAX* 3/4 in. High Torque Impact Wrench with XR POWERSTACK™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 54-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Our highest rated max torque cordless 3/4 in impact wrench - delivers 1420 ft-lb of max fastening torque and 1900 ft-lb of max breakaway torque
- Get up to 102% more torque - to complete tough fastening applications
- Three speed settings and Precision Wrench™ mode - to help prevent over tightening and fastener run-off
- Combats harsh environments - resist damage from oil, grease and solvents with oil-resistant tool housing
- Operate on tool LED light - to illuminate dark workspaces
Documents
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Yellow
- Corded Cordless:
- Cordless
- Drive Size:
- 3/4 in
- Drive Type:
- Hog Ring
- Height:
- 10-1/2
- Length:
- 15-3/8
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1200
- Tool Type:
- Impact Wrench Kit
- Torque (In-Lbs):
- 17040 in-lbs
- Type:
- DDCF964GH1
- UPC:
- 885911927017
- Volts:
- 20V
- Weight:
- 13.23
- Width:
- 5-1/2