20V MAX* Brushless Cordless 3-Speed High Torque 1/4 in. Impact Driver Kit with XR POWERPACK™
20V MAX* Brushless Cordless 3-Speed High Torque 1/4 in. Impact Driver Kit with XR POWERPACK™
Package Quantity Info:
Each: 1 Inner Pack: 4 Pallet: 80-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Our highest torque impact driver - take on tough jobs with up to 66% more torque .
- Fast, efficient performance - work efficiently with up to 63% faster driving.
- Pro-level control - get precise performance with a variable speed trigger and 3-speed mode select. speeds 1 and 2 are optimized to match the installation speeds of commonly used self-drilling and tapping screws. refer to the impact driver manual and screw manufacturer instructions for proper installation.
- Pro-level power - power through tough jobs with up to 2,500 in-lbs. max torque and a no-load speed up to 3,800 rpm.
- Built-in leds - 9 built-in LEDs and 20-minute work light setting provide additional illumination.
- 1/4 in quick-connect hex chuck - conveniently work with compatible 1/4 in quick-connect hex chuck.
- Simplify asset management - this tool connect chip ready (chip sold separately) tool connects with the tool connect site manager app to help you track and manage assets.
- Part of our best performing line of 20V MAX* power tools - innovative power tools designed to deliver certainty for the worlds toughest pros.
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Li-ion (Lithium-ion)
- Chuck Type:
- Keyless
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Impact Driver
- Type:
- DDCF860WW1
- UPC:
- 885911977814
- Volts:
- 20V