20V MAX* Brushless Cordless 7/16 in. Compact Quick Change Stud and Joist Drill With FLEXVOLT ADVANTAGE™ (Tool Only)
20V MAX* Brushless Cordless 7/16 in. Compact Quick Change Stud and Joist Drill With FLEXVOLT ADVANTAGE™ (Tool Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- E-ClutchSystem shuts the tool down if necessary, in a bind up situation.
- UP TO 83% MORE POWERFUL when using a DCB609 pack**
- QUICK BIT CHANGES with 7/16 in. hex quick change chuck
- CONVENIENCE AND CAPACITY: Drill up to a 4 in. with a Hole Saw and a 2-9/16 in. with a self-feed bit
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Yellow, Black
- Material:
- Plastic
- Power Source:
- Battery
- Tool Type:
- Drill
- Type:
- DDCD445B
- UPC:
- 885911699419