This product requires certification to purchase.

20V MAX* Dual Port Charger

DEWALT

20V MAX* Dual Port Charger

  • Fast #
  • Part #DDWST08050
  • Item #10384753
  • Manufacturer Part #DWST08050
4.6 out of 5 Customer Rating
Brand image
DEWALT

20V MAX* Dual Port Charger

  • Fast #
  • Part #DDWST08050
  • Item #10384753
  • Manufacturer Part #DWST08050
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Simultaneous charging charge up to (2) DEWALT 20V MAX or DEWALT 20V/60V MAX flexvolt batteries at the same time in a durable, weather-resistant box
  • Generous battery storage - store and transport up to 12 batteries
  • Protection against the elements withstand rough jobsite conditions with ip55 protection against dust and water
  • Customizable configuration - add to your existing TOUGHSYSTEM 2.0 modular storage to expand your capabilities
  • Charge personal devices keep various personal electronics powered with internal and external usb ports
  • At-a-glance status quickly view battery charge levels with interior and exterior led status indicators
  • Prevent overheating engineered with an internal fan to create airflow and help prevent overheating while charging
  • Stacking locks Stack and secure other TOUGHSYSTEM 2.0 modules using patented auto-connect side latches
  • Requires Certification
Characteristics & Features
Brand Model Compatibility
TOUGHSYSTEM 2.0
Color Finish Name
Yellow, Black
Material
Plastic
Number of Batteries Charged at Once
2
Electrical & Operational Information
Volts
20V
Warranty & Product Information
Type
DDWST08050
UPC
076174834697