20V MAX* MAX* 3-Speed High Torque Impact Drill
20V MAX* MAX* 3-Speed High Torque Impact Drill
Product Details
Product Details
- Our highest torque impact driver - take on tough jobs with up to 66% more torque
- Fast, efficient performance - work efficiently with up to 63% faster driving
- Pro-level control - get precise performance with a variable speed trigger and three speed mode select, speeds 1 and 2 are optimized to match the installation speeds of commonly used self-drilling and tapping screws
- Pro-level power - power through tough jobs with up to 2500 in-lb max torque and a no-load speed up to 3800 rpm
- Built-in LED - 9 built-in LEDs and 20 min work light setting provide additional illumination
- 1/4 in quick connect hex chuck - conveniently work with compatible 1/4 in quick connect hex chuck
- Simplify asset management - this TOOL CONNECT™ CHIP READY™ tool (chip sold separately) connects with the TOOL CONNECT™ site manager app to help you track and manage assets
- Part of our best performing line of 20V MAX power tool's - innovative power tool's designed to deliver certainty for the world's toughest pros
Documents
Specifications
- CSA Certified:
- Yes
- Chuck Size:
- 1/4
- Color Finish Name:
- Yellow
- Corded Cordless:
- Cordless
- Height:
- 8-3/20
- Length:
- 4-4/5
- Number of Pieces:
- 2 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 3800
- Tool Type:
- Impact Driver
- Torque (In-Lbs):
- 2500 in-lbs
- Type:
- DDCF860B
- UPC:
- 885911817639
- Volts:
- 20V
- Weight:
- 2.4
- Width:
- 3-1/20