20V MAX* XR® 1/4 in. 3-Speed Impact Driver Kit (4.0AH)
20V MAX* XR® 1/4 in. 3-Speed Impact Driver Kit (4.0AH)
Package Quantity Info:
Each: 1 Case: 4 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- DEWALT built brushless motor and XR Li-ion batteries deliver more run time and capacity over standard units
- 3-speed settings for optimized application versatility
- Precision drive in speed 1 for precision applications and added control
- Three (3) LED lights with 20 second delay after trigger release, provide visibility without shadows
- One-handed loading 1/4 In. hex chuck with easy grip sleeve, accepts 1 In. bit tips
- Compact and lightweight design to fit into tight areas (6 mm shorter than the previous DCF886)
- Includes (1) DCF887 20-volt MAX XR 1/4-in 3-speed impact driver, (2) 4.0-Ah 20-volt MAX XR batteries, (1) fast charger, (1) belt hook
Specifications
- AMP:
- 4
- Battery Size:
- 20V
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- No
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Drive Size:
- 1/4 in
- Drive Type:
- Impact
- Height:
- 10-1/10 in
- Length:
- 5-3/10 in
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 3250
- Torque (In-Lbs):
- 1825 in-lbs
- UL Listed:
- Yes
- UPC:
- 885911425452
- Volts:
- 20V
- Weight:
- 8.85 lb