This product requires certification to purchase.

20V MAX* XR® Brushless Cordless Reciprocating Saw Kit with XR POWERPACK™

DEWALT

20V MAX* XR® Brushless Cordless Reciprocating Saw Kit with XR POWERPACK™

  • Fast #
  • Part #DDCS384WW1
  • Item #11403649
  • Manufacturer Part #DCS384WW1
4.3 out of 5 Customer Rating
Brand image
DEWALT

20V MAX* XR® Brushless Cordless Reciprocating Saw Kit with XR POWERPACK™

  • Fast #
  • Part #DDCS384WW1
  • Item #11403649
  • Manufacturer Part #DCS384WW1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Our fastest cutting 20V MAX reciprocating saw - work quickly with a fast cutting speed and a 1-1/8 in stroke length.
  • Powerful performance - take on heavy-duty jobs with the brushless motor that delivers more power† for tough demands.
  • High efficiency - help maximize efficiency on tough jobs with up to 102 cuts per charge.
  • Engineered for ease of use - change blades quickly and easily with a keyless lever-action blade clamp.
  • Help maximize control - stay in control with a variable speed trigger that offers 3,000 max SPM (no-load) and a pivoting shoe that allows for several points of contact with the material.
  • Vibration reduction - counterbalance mechanism is designed to limit vibration.
  • Convenient onboard LED - help brighten work areas with an onboard LED that provides additional illumination.
  • Simplify asset management - track and manage with the TOOL CONNECT chip ready system (dce042 chip sold separately) and the site manger app.
  • Requires Certification

Specifications

Bare Tool or Kit:
Tool Kit
Battery Size:
20V
Battery Type:
Li-ion (Lithium-ion)
Color Finish Name:
Yellow, Black
Corded Cordless:
Cordless
Handle Type:
D-Ring
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
Saw Type:
Reciprocating
Tool Type:
Reciprocating Saw
Type:
DDCS384WW1
UPC:
885911968041
Volts:
20V