This product requires certification to purchase.

20V MAX 1/2 GALLON WET/DRY VAC KIT

DEWALT

20V MAX 1/2 GALLON WET/DRY VAC KIT

  • Fast #
  • Part #DDCV517M1
  • Item #7190475
  • Manufacturer Part #DCV517M1
4 out of 5 Customer Rating
Brand image
DEWALT

20V MAX 1/2 GALLON WET/DRY VAC KIT

  • Fast #
  • Part #DDCV517M1
  • Item #7190475
  • Manufacturer Part #DCV517M1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 56
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gore™ HEPA wet/dry filter traps 99.97% Of dust at 0.3 Microns
  • 1/2 Gallon tank with Heavy duty latch is easy to empty and clean
  • Heavy-duty rubber hose provides durability and flexibility
  • Runs off of 20V Max DEWALT battery packs for long run-time
  • Dual clean-up modes allow for debris removal with either the front utility nozzle or extendable rubber hose
  • Washable filter, Tap or water rinse to clean
  • Large on/off switch that is easy to access with one hand
  • Requires Certification

Specifications

Battery Type:
Lithium
Capacity:
1/2 gal
Corded Cordless:
Cordless
Height:
6-1/2 in
Length:
18-22/25 in
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
885911434133
Vacuum Type:
Wet & Dry
Weight:
7.3 lb