20V MAX 1/2 HT IMCT WRENCH KIT
20V MAX 1/2 HT IMCT WRENCH KIT
Product Details
Product Details
- Complete a wide variety of fastening applications with 1030 ft-lb of max fastening torque and 1400 ft-lb of max breakaway torque
- Increase user control in a variety of applications with 4-mode speed settings and variable speed trigger
- Designed to help prevent over tightening and fastener run-off with Precision Wrench™ control
- Reduce wear and tear on the battery while you work with batteryguard™ - a shock absorbing battery to tool connection (battery sold separately)
- Illuminate dark workspaces using the on tool LED work light
Documents
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Yellow
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Drive Type:
- Hog Ring
- Height:
- 10-19/100
- Length:
- 15-19/100
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 2300
- Tool Type:
- Impact Wrench Kit
- Torque (In-Lbs):
- 12360 in-lbs
- Type:
- DDCF900P1
- UPC:
- 885911736411
- Volts:
- 20V
- Weight:
- 172
- Width:
- 5-3/4