This product requires certification to purchase.

20V MAX 4-1/2 CRDL CIRCULAR SAW

DEWALT

20V MAX 4-1/2 CRDL CIRCULAR SAW

  • Fast #
  • Part #DDCS571B
  • Item #9313622
  • Manufacturer Part #DCS571B
5 out of 5 Customer Rating
Brand image
DEWALT

20V MAX 4-1/2 CRDL CIRCULAR SAW

  • Fast #
  • Part #DDCS571B
  • Item #9313622
  • Manufacturer Part #DCS571B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Pallet: 108
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Brushless motor allows you to cut up to 369 linear feet of 3/4 in. OSB using DCB205 battery (sold separately)
  • Removable auxiliary handle for increased control
  • Hang hook for increased convenience
  • On-board blade key storage for hassle free blade changes
  • 1-1/2 in. finger trigger allows users to choke-up on tool if necessary for their application
  • Bevel gear allows users to cut 2x material at 90 degrees with a 4-1/2 in. blade
  • Electronic blade brake stops blade quickly for safety and productivity
  • Bevel lever gives user the ability to bevel at 45 degrees to cut 1x dimensional lumber
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Battery Type:
Li-ion (Lithium-ion)
Corded Cordless:
Cordless
Proposition 65:
In Manual
Type:
DDCS571B
UPC:
885911592239