20V MAX BL DRYWALL CUT-OUT TOOL (BARE)
20V MAX BL DRYWALL CUT-OUT TOOL (BARE)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 26,000 RPM brushless motor delivers fast and consistent cutting performance
- Brushless motor for efficient performance and runtime
- Forward-positioned on-off button designed for ease-of-use
- Tool-free bit change enables fast bit changes without the need for a wrench.
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Yellow, Black
- Material:
- Plastic
- Power Source:
- Battery
- UPC:
- 885911709958