This product requires certification to purchase.

20V MAX BRUSHLESS CUT OFF TOOL BARE

DEWALT

20V MAX BRUSHLESS CUT OFF TOOL BARE

  • Fast #
  • Part #DDCG413FB
  • Item #7513607
  • Manufacturer Part #DCG413FB
5 out of 5 Customer Rating
Brand image
DEWALT

20V MAX BRUSHLESS CUT OFF TOOL BARE

  • Fast #
  • Part #DDCG413FB
  • Item #7513607
  • Manufacturer Part #DCG413FB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 144
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Brushless motor requires no brush changes.
  • Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder and shut the grinder off.
  • POWER-LOSS RESET- The ON/OFF trigger switch has a no-volt release function. In the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool.
  • Two stage trigger requires two actions to activate tool.
  • Requires Certification

Specifications

Battery Size:
20V
Battery Type:
Li-ion (Lithium-ion)
CSA Certified:
No
Color Finish Name:
Yellow, Black
Corded Cordless:
Cordless
Material:
Plastic
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
9000
Tool Type:
Cut-off Grinder
Type:
DDCG413FB
UL Listed:
Yes
UPC:
885911540216
Volts:
20V