Cordless 20V Circular Saw 5 Tool Kit
20V Max Cordless 20V Circular Saw 5 Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DCF885 20V maximum 1/4 in impact driver features 3 LED lights with 20-second delay to provide visibility without shadows
- DCL040 20V maximum LED work light delivers 110 lumens of light output
- DCD985 20V maximum hammer drill with patented 3-speed, all-metal transmission and 1/2 in all metal ratcheting chuck delivers 535 units watts out of maximum performance, faster application speed, and superior bit retention
- DCS391 20V maximum circular saw with lightweight magnesium shoe and 6-1/2 in carbide blade can cut 2x4's at a 45-degree angle in a single pass
- DCS380 20V maximum reciprocating saw with 4-position keyless blade clamp that allows for quick blade change without touching blade or reciprocating shaft
Documents
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Lithium
- Case Included:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyless
- Collection:
- 20V Max
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- Height:
- 9 in
- Length:
- 25 in
- Lumens:
- 110
- Material:
- Metal, Plastic
- Number of Tools Included:
- 4
- Power Source:
- Battery
- Saw Type:
- Reciprocating
- Volts:
- 20V
- Weight:
- 27.9 lb