This product requires certification to purchase.

20V MAX DUAL HANDED BANDSAW

DEWALT

20V MAX DUAL HANDED BANDSAW

  • Fast #
  • Part #DDCS376B
  • Item #9313641
  • Manufacturer Part #DCS376B
3.4 out of 5 Customer Rating
Brand image
DEWALT

20V MAX DUAL HANDED BANDSAW

  • Fast #
  • Part #DDCS376B
  • Item #9313641
  • Manufacturer Part #DCS376B
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perform & protect - tool requires dual switch activation to promote proper usage
  • 5 in. Cutting Capacity - Saw uses a 44 7/8 in. Blade (1140MM)
  • DEWALT built brushless motor for performance and durability for blade speed of 490 sfpm
  • 4 in. Cut Capacity - cuts up to 4 in. SCH 40 pipe and double strut
  • Integrated hang hook allows user to hang the saw without damaging the front handle or base
  • Tool less blade changing lever loosens blade tension for easy blade changes
  • Variable Speed - This bandsaw has a speed dial that allows for more versatility and control when making cuts
  • LED work light with 20 second delay illuminates dark work surfaces for accurate cutting
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Battery Type:
Li-ion (Lithium-ion)
Corded Cordless:
Cordless
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
DDCS376B
UPC:
885911595292