20V MAX PIPE DEBURRING TOOL REPLACEMENT BLADES
20V MAX PIPE DEBURRING TOOL REPLACEMENT BLADES
Product Details
Product Details
- Deburrs Inner and Outer Diameter (Edges) of Circular Tubing and Pipes.
- Removable cutting blade - remove the cutting blade with ease when needed.
- Dual-deburring function - work with ease utilizing the inner and outer deburring functionality.
- Manufactured by DEWALT
Specifications
- Application:
- Tube, Pipe
- Color Finish Name:
- Silver
- Material:
- Metal
- Tool Type:
- Replacement Blade
- Type:
- DDCE7101
- UPC:
- 885911953269