This product requires certification to purchase.

20V MAX XR 1-1/4 COPPER TUBING CUTTER KIT

DEWALT

20V MAX XR 1-1/4 COPPER TUBING CUTTER KIT

  • Fast #
  • Part #DDCE154E1
  • Item #11743547
  • Manufacturer Part #DCE154E1
5 out of 5 Customer Rating
Brand image
DEWALT

20V MAX XR 1-1/4 COPPER TUBING CUTTER KIT

  • Fast #
  • Part #DDCE154E1
  • Item #11743547
  • Manufacturer Part #DCE154E1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Best In Class Cut Capacity Range** - Cut 1/4 in. - 1-1/4 in. types K, L, & M hard and soft copper tubing or pipe for versatile usage.
  • Competitive Advantage - Cuts up to 2X faster than Milwaukee 2471 M12 Copper Tubing Cutter*** and there is 46% less cut clearance required vs. Milwaukee M12 Copper Tubing Cutter, 2471-20
  • Auto-Size Adjust Cutting Head Mechanism - Cut different sizes of pipe without needing to swap out parts to do so.
  • Innovative Pivoting Head - Access a wide range of angles with a pivoting head that offers over 80° rotation.
  • Help Maximize Productivity - Makes up to 550 cuts per charge††.
  • Cuts Fast - Cuts copper tubing in as little as 1.2 seconds.
  • Durable Engineering - Take on tough jobsite environments with corrosion resistant cutting mechanism components.
  • Help Optimize Tool Control - Match speed to application with a variable speed trigger that provides user control.
  • Requires Certification

Specifications

Application:
Plumbing, HVACR
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Black
Cutting Capacity:
1-1/4 in
Handle Material:
Plastic
Handle Type:
Pistol Grip
Material:
Plastic
Number of Pieces:
1 Piece
Number of Tools Included:
1
Power Source:
Cordless
Tool Type:
Tube Cutter
UPC:
885911963121