This product requires certification to purchase.

20V MAX XR® 3/8 in. & 1/2 in. Ratchet (Tool Only)

DEWALT

20V MAX XR® 3/8 in. & 1/2 in. Ratchet (Tool Only)

  • Fast #
  • Part #DDCF510B
  • Item #11614871
  • Manufacturer Part #DCF510B
5 out of 5 Customer Rating
Brand image
DEWALT

20V MAX XR® 3/8 in. & 1/2 in. Ratchet (Tool Only)

  • Fast #
  • Part #DDCF510B
  • Item #11614871
  • Manufacturer Part #DCF510B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Interchangeable anvil design provides the ability to quickly swap between 3/8" and 1/2" square drives
  • Brushless motor delivers 75 ft-lbs. of max torque and 0-300 no-load RPM
  • Help prevent damage from automotive oils and solvents with glass-filled nylon tool housing
  • On-board LED light helps to illuminate lowlight spaces
  • Variable speed trigger helps optimize user speed and control based on application
  • Forward/reverse switch allows for efficient working in tight spaces
  • Trigger lock helps prevent accidental activation when applied
  • Requires Certification

Specifications

Color Finish Name:
Yellow, Black
Handle Type:
Pistol Grip
Material:
Plastic
Number of Tools Included:
1
Origin:
Global
Power Source:
Battery
Tool Type:
Ratchet
UPC:
885911738323
Volts:
20V