20V MAX XR 3-Speed ¼ in. Impact Driver
20V MAX XR 3-Speed ¼ in. Impact Driver
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Compact 20V MAX XR design fits in tight spaces
- Brushless motor provides increased efficiency and power
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Li-ion (Lithium-ion)
- Chuck Type:
- Keyless
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Impact Driver
- Type:
- DDCF845D1E1
- UPC:
- 885911893152
- Volts:
- 20V