This product requires certification to purchase.

20V MAX XR 3-Speed ¼ in. Impact Driver

DEWALT

20V MAX XR 3-Speed ¼ in. Impact Driver

  • Fast #
  • Part #DDCF845D1E1
  • Item #10335039
  • Manufacturer Part #DCF845D1E1
3.9 out of 5 Customer Rating
Brand image
DEWALT

20V MAX XR 3-Speed ¼ in. Impact Driver

  • Fast #
  • Part #DDCF845D1E1
  • Item #10335039
  • Manufacturer Part #DCF845D1E1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compact 20V MAX XR design fits in tight spaces
  • Brushless motor provides increased efficiency and power
  • Requires Certification

Specifications

Bare Tool or Kit:
Tool Kit
Battery Size:
20V
Battery Type:
Li-ion (Lithium-ion)
Chuck Type:
Keyless
Color Finish Name:
Yellow, Black
Corded Cordless:
Cordless
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Impact Driver
Type:
DDCF845D1E1
UPC:
885911893152
Volts:
20V