20V MAX XR BRUSHLESS CORDLESS 7/16
20V MAX XR BRUSHLESS CORDLESS 7/16
Product Details
Product Details
- Help maximize control - equipped with the anti-rotation system that senses the rotational motion of the tool and shuts it down if the motion is excessive
- The red LED indicator illuminates when the anti-rotation system is engaged, large drilling capacity - drill up to a 4 in hole with a hole saw or a 2-9/16 in hole when using a self-feed bit
- Simplify asset management - track and manage this TOOL CONNECT™ CHIP READY™ tool (chip sold separately) with the site manager app
- Powerful performance - take on tough applications with up to 1845 W max watts out, the DeWALT® DCD447 using DCB2108 battery produces up to 79% more max watts out v/s using DCB205 battery (batteries sold separately)
- Maximize productivity - drill up to 267 holes per charge in 1-1/2 in THK Douglas Fir wood using 7/8 x 18 in auger bit and DCB2108 battery
- Part of our best performing line of 20V MAX power tool's - innovative power tool's designed to deliver certainty for the world's toughest pros
Documents
Specifications
- Chuck Size:
- 7/16
- Chuck Type:
- Keyed
- Color Finish Name:
- Yellow
- Corded Cordless:
- Cordless
- Height:
- 6-183/250
- Length:
- 20-3/5
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1250
- Tool Type:
- Stud and Joist Drill Kit
- Type:
- DDCD447WW1
- UL Listed:
- Yes
- UPC:
- 885911983372
- Volts:
- 20V
- Weight:
- 17.965
- Width:
- 11-1/2