This product requires certification to purchase.

20V MAX XR Brushless ½ in. 3-Speed Hammer Drill Kit

DEWALT

20V MAX XR Brushless ½ in. 3-Speed Hammer Drill Kit

  • Fast #
  • Part #DDCD1007WW1
  • Item #10486654
  • Manufacturer Part #DCD1007WW1
4.9 out of 5 Customer Rating
Brand image
DEWALT

20V MAX XR Brushless ½ in. 3-Speed Hammer Drill Kit

  • Fast #
  • Part #DDCD1007WW1
  • Item #10486654
  • Manufacturer Part #DCD1007WW1
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Our most powerful 20V MAX hammer drill - take on a wide range of demanding applications with our most powerful 20V MAX hammer drill.
  • 3-speed transmission for optimized performance in a variety of applications
  • Requires Certification

Specifications

Battery Size:
20V
Battery Type:
Li-ion (Lithium-ion)
Chuck Size:
1/2 in
Chuck Type:
Keyless
Color Finish Name:
Yellow, Black
Corded Cordless:
Cordless
Handle Type:
Pistol Grip
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Hammer Drill
Type:
DDCD1007WW1
UPC:
885911962940
Volts:
20V