20V MAX XR LITHIUM ION BRUSHLESS PREMIUM DRILL / DRIVER TOOL ONLY
20V MAX XR LITHIUM ION BRUSHLESS PREMIUM DRILL / DRIVER TOOL ONLY
Product Details
Product Details
- DEWALT-built high power, high efficiency brushless motor delivers up to 57% more run time over brushed
- 3-Speed, high performance (0-2,000 RPM) all-metal transmission optimizes tool-to-task for fast application speeds and improved run time
- 3-Mode LED provides lighting in dark or confined spaces up to 20X brighter than previous model
- XR® Li-Ion batteries with fuel gauge provide 33% more capacity over standard packs
- Heavy-duty 1/2 in ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
- LED Spotlight Mode features 20 minute shutoff function allowing for extended work time in dark or confined spaces
Specifications
- Battery Type:
- Lithium
- Chuck Size:
- 1/2
- Chuck Type:
- Ratcheting
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Height:
- 9-937/1000
- Length:
- 8-39/125
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 2000
- Tool Type:
- Drill
- Type:
- DDCD991B
- UL Listed:
- No
- UPC:
- 885911440011
- Volts:
- 20V
- Weight:
- 3.8