This product requires certification to purchase.

20V MAX XR® Transfer Pump (Tool Only)

DEWALT

20V MAX XR® Transfer Pump (Tool Only)

  • Fast #
  • Part #DDCE050B
  • Item #11743543
  • Manufacturer Part #DCE050B
4.3 out of 5 Customer Rating
Brand image
DEWALT

20V MAX XR® Transfer Pump (Tool Only)

  • Fast #
  • Part #DDCE050B
  • Item #11743543
  • Manufacturer Part #DCE050B
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Application Versatility - Able to transfer a 60% water/40% propylene glycol mixture to help complete HVAC and refrigeration workflows.
  • Exceptional Speed - Work quickly with a professional pump that is able to transfer up to 10 gal. per minute (GPM) using tap water‡.
  • Professional Performance - Transfer up to 300 gallons of tap water†† and achieve a lift height up to 25 feet with tap water.
  • Helps Maximize Tool Control - Prioritize control on the jobsite with a lightweight design, self-priming pump, and a LED-embedded power switch.
  • Powerful Pump - Take on tough jobs with this tool able to achieve up to 4.5 GPM at 45 feet of head height using tap water, on average.
  • TOOL CONNECT TAG READY - Featuring TOOL CONNECT TAG READY functionality (DEWALT Tag sold separately). Provides data on asset management and tool location when paired with the DEWALT Tag and the DEWALT Site Manager app.
  • Requires Certification

Specifications

Material:
Plastic
Power Source:
Battery
Pump Body Material:
Plastic
Type:
DDCE050B
UPC:
885911436922
Volts:
20V