This product requires certification to purchase.

20V MAX XR® Transfer Pump Kit

DEWALT

20V MAX XR® Transfer Pump Kit

  • Fast #
  • Part #DDCE050P1
  • Item #11743544
  • Manufacturer Part #DCE050P1
5 out of 5 Customer Rating
Brand image
DEWALT

20V MAX XR® Transfer Pump Kit

  • Fast #
  • Part #DDCE050P1
  • Item #11743544
  • Manufacturer Part #DCE050P1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Application versatility - able to transfer a 60% water/40% propylene glycol mixture to help complete HVAC and refrigeration workflows.
  • Exceptional speed - work quickly with a professional pump that is able to transfer up to 10 gal. Per minute (gpm) using tap water”¡.
  • Professional performance - transfer up to 300 gallons of tap water” ” and achieve a lift height up to 25 feet with tap water.
  • Helps maximize tool control - prioritize control on the jobsite with a lightweight design, self-priming pump, and a LED-embedded power switch.
  • Powerful pump - take on tough jobs with this tool able to achieve up to 4.5 gpm at 45 feet of head height using tap water, on average.
  • Cross compatibility - tackle big jobs with DEWALT 20V MAX* and DEWALT FLEXVOLT batteries that offer outstanding runtime (batteries sold separately).
  • Tool Connect Tag ready - featuring Tool Connect Tag ready functionality (DEWALT tag sold separately). Provides data on asset management and tool location when paired with the DEWALT tag and the DEWALT site manager app” .
  • Requires Certification
Dimensions & Measurements
Height
9-817/1000 in
Length
16-1/2 in
Width
9-817/1000 in
Characteristics & Features
Material
Plastic
Electrical & Operational Information
Power Source
Cordless
Volts
20V
Warranty & Product Information
Type
DDCE050P1
UPC
885911959605