This product requires certification to purchase.

20V Reconditioned Lithium-Ion Impact Drive

DEWALT

20V Reconditioned Lithium-Ion Impact Drive

  • Fast #
  • Part #DDCF885C2R
  • Item #4580250
  • Manufacturer Part #DCF885C2R
3.1 out of 5 Customer Rating
Brand image
DEWALT

20V Reconditioned Lithium-Ion Impact Drive

  • Fast #
  • Part #DDCF885C2R
  • Item #4580250
  • Manufacturer Part #DCF885C2R
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Battery Type:
Li-ion (Lithium-ion)
Color Finish Name:
Black
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UL Listed:
No
Volts:
20V