20V XR Compact Drill/Driver (Bare Tool)
20V XR Compact Drill/Driver (Bare Tool)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- COMPLETE CHALLENGING PROJECTS with up to 40% more UWO** vs. the DCD791B using DCB205 battery or DCBP034 DEWALT POWERSTACKbattery (sold separately)
- ACCESS HARD TO REACH WORK AREAS: Compact 6.37 in. size is 1/2 in. shorter in length*** compared to the DCD791, tool head only.
- HIGH BIT RETENTION with 1/2 in. metal ratcheting chuck
- PRO-LEVEL SPEED, CONTROL, AND PRECISION: High-speed transmission with variable trigger and 2 speed settings (0-650/0-2,000 rpm)
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Yellow, Black
- Material:
- Plastic
- Power Source:
- Battery
- Tool Type:
- Drill
- Type:
- DDCD800B
- UPC:
- 885911754828