24 in. Magnetic Box Beam Level
24 in. Magnetic Box Beam Level
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Large cross section for 5x stronger level
- Block vials for best durability and accuracy to 0.0005"/in
- Magnified center vial maximizes vial readability
- Robust metal + over-mold end caps provide superior shock resistance
- Die-cast center vial holder maintains level accuracy under abusive work conditions
- Bridged center vial for continuous marking edge and body rigidity
- Weight: 1.9 lbs.
- Superior shock resistance
- Three year limited warranty
Specifications
- Color Finish Name:
- Yellow
- Height:
- 1-1/2
- Length:
- 24
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UPC:
- 076174430257
- Weight:
- 2.38