25 ft. Cable
25 ft. Cable
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4 Pallet: 168-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Black oxide coating helps to prevent the cable from rusting
- Clear pipes up to 2.5 In. with the 5/16 In. x 25 Ft.
- Manufactured by DEWALT
- 3 year limited warranty/1 year free service contract/90 day money back guarantee
Specifications
- Application:
- Drain Cleaning
- Color Finish Name:
- Black, Blue
- Diameter - Base:
- 5/16 in
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 11-14/25 in
- Length:
- 25 ft
- Material:
- Black Oxide, Steel
- Product Type:
- Cable
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 885911508483
- Weight:
- 5.13 lb