This product requires certification to purchase.

25 ft. Measuring Tape

DEWALT

25 ft. Measuring Tape

  • Fast #
  • Part #DDWHT33975
  • Item #7031380
  • Manufacturer Part #DWHT33975
4.9 out of 5 Customer Rating
Brand image
DEWALT

25 ft. Measuring Tape

  • Fast #
  • Part #DDWHT33975
  • Item #7031380
  • Manufacturer Part #DWHT33975
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 360
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Reinforced housing and metal impact plate for blade hook protection and longer life
  • 13 ft. blade standout increases user's reach
  • 3M heavy duty thermoplastic coating maximizes blade life and helps to reduce blade breakage
  • Mylar polyester coating for long blade life
  • Integrated lanyard slot
  • Built in the USA with global materials.
  • Requires Certification

Specifications

Coating:
Thermoplastic
Color Finish Name:
Black, Yellow
Height:
2-2/5 in
Length:
25 ft
Material:
Metal, Plastic
Material Type:
Polyester
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
25 ft
Tool Type:
Tape Measure
UPC:
761743397580
Weight:
1.347 lb
Width:
1-1/4 in