27/64 x 27/64 x 3/8 in. Straight Twist 1 Piece
27/64 x 27/64 x 3/8 in. Straight Twist 1 Piece
Product Details
Product Details
- 135 degree split point drills on contact and prevents walking
- Patented core diameter reduces breakage
- Parabolic flute design improves chip ejection in metal and wood drilling applications
- Black Oxide coated for greater wear resistance
- Tapered Web Eliminates the frustration of bit spinning in the chuck
- Size Markings Located above the shank to
Specifications
- Application:
- Wood, Metal, Fiberglass, Plastic, Stainless Steel
- Bit Diameter(s) (In):
- 27/64 in
- Bit Sizes:
- 27/64 in
- Coating:
- Black Oxide
- Drill Bit Type:
- Twist
- Drilling Depth (in):
- 3-47/50 in
- Height:
- 563/1000
- Length:
- 5-1/2
- Magnetic:
- No
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 3/8
- Shank Style:
- Straight
- UPC:
- 885911248754
- Weight:
- 0.177