3/16 x 2-1/4 in. Blue Flat Phillips Head ULTRACON Concrete Anchor Screws (Box of 100)
3/16 x 2-1/4 in. Blue Flat Phillips Head ULTRACON Concrete Anchor Screws (Box of 100)
Frequently Purchased Together
Product Details
Product Details
- Available in several head styles
- Several colors and finishes to match application
- Removable (reusable in wood)
- High-low thread design for greater stability and grip
- Does not exert expansion forces
- No hole spotting required
- Good corrosion protection with Stalgard coating
- Gimlet point for self drilling into wood base material
Specifications
- Application:
- Construction
- Material:
- Metal
- Product Type:
- Mechanical Anchor
- Size:
- 3/16 in x 2-1/4 in