3/16 x 3/16 x 3/16 in. SDS-Plus Masonry 1 Piece
3/16 x 3/16 x 3/16 in. SDS-Plus Masonry 1 Piece
Product Details
Product Details
- 2 Cutter bit designed to complete most common masonry drilling applications
- Concrete and masonry drilling
- Manufactured by DEWALT
- Made in china
Specifications
- Application:
- Concrete, Masonry
- Bit Diameter(s) (In):
- 3/16 in
- Bit Sizes:
- 3/16 in
- Drill Bit Type:
- Masonry
- Height:
- 11
- Length:
- 1-11/25
- Magnetic:
- No
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 3/16
- Shank Style:
- SDS-Plus
- UPC:
- 885911480925
- Weight:
- 0.11