This product requires certification to purchase.

3/16 x 3/16 x 3/4 in. SDS-Plus Masonry

DEWALT

3/16 x 3/16 x 3/4 in. SDS-Plus Masonry

  • Fast #
  • Part #DDW5402
  • Item #760397
  • Manufacturer Part #DW5402
5 out of 5 Customer Rating
Brand image
DEWALT

3/16 x 3/16 x 3/4 in. SDS-Plus Masonry

  • Fast #
  • Part #DDW5402
  • Item #760397
  • Manufacturer Part #DW5402
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 9850
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Strong core Tapered core for bit strength and maximum durability, especially when drilling deep holes
  • Clean, round holes two sharp cutting edges for true holes
  • No break guarantee
  • Aggressive material removal two stage flute design with variable helix pattern allows for efficient debris removal
  • Wear mark indicator for accurate diameter of holes
  • 2-Cutter
  • Requires Certification

Documents


Specifications

Application:
Anchor Installation
Bit Diameter(s) (In):
3/16 in
Bit Length:
4
Bit Sizes:
3/16 in
Brand Model Compatibility:
SDS Plus®
Drill Bit Type:
Masonry
Drilling Depth (in):
2 in
Height:
7-3/5
Length:
4
Magnetic:
No
Material:
Carbide Tipped
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
3/4
Shank Style:
SDS-Plus
UPC:
028874054028
Weight:
0.106