This product requires certification to purchase.

3/16 x 3/16 x 3/4 in. SDS-Plus Masonry

DEWALT

3/16 x 3/16 x 3/4 in. SDS-Plus Masonry

  • Fast #
  • Part #DDW5403
  • Item #760398
  • Manufacturer Part #DW5403
3.2 out of 5 Customer Rating
Brand image
DEWALT

3/16 x 3/16 x 3/4 in. SDS-Plus Masonry

  • Fast #
  • Part #DDW5403
  • Item #760398
  • Manufacturer Part #DW5403
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Rock carbide tip for longer bit life
  • Elongated four flute helix for faster material removal
  • Increased steel prevents breakage
  • For use with electric or cordless rotary hammers
  • NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5400, DW5401, DW5401B25)
  • Requires Certification

Specifications

Application:
Anchor Installation
Bit Diameter(s) (In):
3/16 in
Bit Sizes:
3/16 in
Drill Bit Type:
Masonry
Height:
9-1/2
Length:
6-1/2
Magnetic:
No
Material:
Carbide Tipped
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
3/4
Shank Style:
SDS-Plus
UPC:
028874054035
Weight:
0.1