This product requires certification to purchase.

3/32 x 3/32 x 3/32 in. Straight Twist 1 Piece

DEWALT

3/32 x 3/32 x 3/32 in. Straight Twist 1 Piece

  • Fast #
  • Part #DDW1906
  • Item #7790044
  • Manufacturer Part #DW1906
4.8 out of 5 Customer Rating
Brand image
DEWALT

3/32 x 3/32 x 3/32 in. Straight Twist 1 Piece

  • Fast #
  • Part #DDW1906
  • Item #7790044
  • Manufacturer Part #DW1906
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 3450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Pilot point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • No-spin shank eliminates the frustration of bit spinning in the chuck
  • Tapered web provides greater durability to reduce breaking
  • Size markings are located above the shank to prevent wearing away
  • Note: Sizes 1/16" to 11/64" are split point drill bits
  • Std Jobber Length Fractional Sizes
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
3/32 in
Bit Sizes:
3/32 in
Drill Bit Type:
Twist
Height:
9/50
Length:
5-3/4
Magnetic:
No
Material:
Cobalt
Number of Pieces:
1 Piece
Shank Size:
3/32
Shank Style:
Straight
UPC:
028877323282
Weight:
0.018