3/4 in. 110V Impact Wrench with Detent Pin
This product has been replaced by
Manufacturer Part #DCF897B
3/4 in. 110V Impact Wrench with Detent Pin
Product Details
Product Details
- 345 ft-lbs of deliverable torque in forward and reverse
- Soft grip handle for superior ergonomics
- Ball bearing construction for increased durability
- AC/DC forward/reverse rocking switch
- Independently certified to meet applicable standards
- Applications include attaching ledger boards for deck building, garage door installation, steel erection, guardrail assembly and disassembly
Specifications
- AMP:
- 7.5
- Bare Tool or Kit:
- Tool Kit
- Color Finish Name:
- Black, Grey, Yellow
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Drive Size:
- 3/4 in
- ETL Listed:
- No
- Handle Type:
- Pistol Grip
- Height:
- 4-22/25 in
- Length:
- 11-1/4 in
- Material:
- Aluminum, Copper, Glass Filled Nylon, Rubber, Steel
- Number of Tools Included:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 2100
- Torque (In-Lbs):
- 4140 in-lbs
- Type:
- DDW294
- UL Listed:
- No
- UPC:
- 028877490601
- Volts:
- 110V
- Weight:
- 8.4 lb
- Width:
- 13-3/50 in