This product requires certification to purchase.

3/4 x 1/10 in. Direct Fastener

DEWALT

3/4 x 1/10 in. Direct Fastener

  • Fast #
  • Part #DDCN890075
  • Item #9547527
  • Manufacturer Part #DCN890075
3.6 out of 5 Customer Rating
Brand image
DEWALT

3/4 x 1/10 in. Direct Fastener

  • Fast #
  • Part #DDCN890075
  • Item #9547527
  • Manufacturer Part #DCN890075
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1000 Case: 6000 Pallet: 99999
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CCN concrete & concrete masonry (CMU) fasteners range in different lengths & diameters to meet users needs
  • Requires Certification
Dimensions & Measurements
Diameter
1/10 in
Length
3/4 in
Weight
2.83 lb
Characteristics & Features
Color Finish Name
Zinc
Portable
Yes
Warranty & Product Information
Application
Concrete, Metal
Product Type
Direct Fastener